Skip Content
CHAIN HOIST LEVER 3/4T 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST LEVER 3/4T 15FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN07515R
  • Mfr. Model # BAN07515R
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Includes Upper and Lower Hooks
  • Item Lever Hoist
  • Load Capacity 1500 lbs.
  • Standards ASME B30.21 and HMI Certified
  • Chain Length 15 ft.
  • Brake Weston Style Load Brake
  • Finish Painted and Plated
  • Chain Gold Chromate
  • Hook Opening 1-1/8"
  • Lever Length 9-5/8"
  • Min. Between Hooks 12-7/8"
  • Pull to Lift Rated Load 45 lbs.
  • Hoist Lift 15 ft.
  • Hoist Overload Protection Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list