Skip Content
CHAIN HOIST LEVER 1.5T 15FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST LEVER 1.5T 15FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKBAN15015R
  • Mfr. Model # BAN15015R
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.9 lbs

Technical Specs

  • Includes Upper and Lower Hooks
  • Load Capacity 1-1/2 Ton
  • Item Lever Hoist
  • Standards ASME B30.21 & HMI Certified
  • Chain Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list