CHAIN HOIST 3TN 15FT 11FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 3TN 15FT 11FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9509NH
  • Mfr. Model # 9509NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.0 lbs

Technical Specs

  • Item Chain Hoist
  • Colour Orange
  • Number of Speeds 1
  • Motor HP 2
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Phase 3 Phase
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Control Push Button Control
  • Reeving 3
  • Hz 60
  • Voltage 230/460
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Housing Length 23"
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Width 6"
  • Hoist Lift 15 ft.
  • Lift Speed 11 ft/min
  • Min. Between Hooks 29-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list