Skip Content
CHAIN HOIST 3TN 10FT 3.5/11FPM 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 3TN 10FT 3.5/11FPM 460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9514NH
  • Mfr. Model # 9514NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 2
  • Phase 3 Phase
  • Classification H4
  • Clutch Yes
  • Control Push Button Control
  • Number of Speeds 2
  • Thermal Protection Yes
  • Hz 60
  • Reeving 3
  • Voltage 460
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Housing Length 23"
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Lift Speed 3.5 - 11 ft/min
  • Min. Between Hooks 29-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list