Skip Content
CHAIN HOIST 3T 20FT 5.5FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 3T 20FT 5.5FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9503NH
  • Mfr. Model # 9503NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 187.0 lbs

Technical Specs

  • Finish Epoxy Powder Coat
  • Colour Orange
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Motor HP 1
  • Includes Rigid Hook and Fabric Chain Container
  • Thermal Protection Yes
  • Phase Single
  • Clutch Yes
  • Classification H4
  • Control Push Button Control
  • Reeving 3
  • Hz 60
  • Brake DC
  • Standards ASME B30.16
  • Voltage 115
  • Lubrication Non-Oxidizing Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Lift Speed 5.5 fpm
  • Min. Between Hooks 29-9/16"
  • Amps @ Low Volts 10
  • Load Capacity 3 tons
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list