Skip Content
CHAIN HOIST 3T 10FT 5.5FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 3T 10FT 5.5FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9501NH
  • Mfr. Model # 9501NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Epoxy Powder Coat
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Phase Single
  • Motor HP 1
  • Thermal Protection Yes
  • Control Push Button Control
  • Hz 60
  • Reeving 3
  • Classification H4
  • Clutch Yes
  • Voltage 115
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Non-Oxidizing Grease
  • Housing Width 6"
  • Housing Length 23"
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Hoist Lift 10 ft.
  • Lift Speed 5.5 fpm
  • Min. Between Hooks 29-9/16"
  • Amps @ Low Volts 10
  • Load Capacity 3 tons
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list