Skip Content
CHAIN HOIST 3 TON 20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHAIN HOIST 3 TON 20FT LIFT

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVCH3L20
  • Mfr. Model # VCH3L20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.7 lbs

Product Details

Vital chain hoist, 3 ton capacity, 20 foot standard lift, 22-1/2 inch head room, load falls 2.

Technical Specs

  • Item Vital Chain Hoist
  • Hoist Lift 20 ft.
  • Load Capacity 3 tonnes
  • Standards ASME B30. 16

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list