Skip Content
CHAIN HOIST 2TN 20FT 16FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 2TN 20FT 16FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4265NH
  • Mfr. Model # 4265NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Finish Powder Coated
  • Motor HP 2
  • Number of Speeds 1
  • Phase 3 Phase
  • Thermal Protection Yes
  • Classification H4
  • Control Push Button Control
  • Clutch Yes
  • Hz 60
  • Reeving 2
  • Brake DC
  • Voltage 230/460
  • Lubrication Grease
  • Standards ASME B30.16
  • Headroom 24-1/8"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 24-1/8"
  • Lift Speed 16 ft/min

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list