CHAIN HOIST 2T 20FT 8FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 2T 20FT 8FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4235NH
  • Mfr. Model # 4235NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Phase 3 Phase
  • Thermal Protection Yes
  • Clutch Yes
  • Classification H4
  • Hz 60
  • Control Push Button Control
  • Reeving 2
  • Voltage 230/460
  • Standards ASME B30.16
  • Brake DC
  • Control Cord 4 ft. Less Than Specified Lift
  • Lubrication Grease
  • Housing Length 23"
  • Housing Depth 7"
  • Hoist Lift 20 ft.
  • Housing Width 6"
  • Min. Between Hooks 24-1/8"
  • Lift Speed 8 fpm
  • Amps @ Low Volts 3.0
  • Load Capacity 4000 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list