Skip Content
CHAIN HOIST 2T 20FT 8FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 2T 20FT 8FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4233NH
  • Mfr. Model # 4233NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Number of Speeds 1
  • Motor HP 1
  • Thermal Protection Yes
  • Phase Single
  • Classification H4
  • Hz 60
  • Control Push Button Control
  • Clutch Yes
  • Reeving 2
  • Lubrication Grease
  • Voltage 115
  • Brake DC
  • Control Cord 4 ft. Less Than Specified Lift
  • Standards ASME B30.16
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Lift Speed 8 fpm
  • Min. Between Hooks 24-1/8"
  • Amps @ Low Volts 10.0
  • Load Capacity 4000 lb.
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list