Skip Content
CHAIN HOIST 2T 15FT 8FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 2T 15FT 8FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4232NH
  • Mfr. Model # 4232NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1867
  • Shipping Weight 140.0 lbs

Technical Specs

  • Colour Orange
  • Finish Epoxy Powder Coat
  • Includes Rigid Hook and Fabric Chain Container
  • Item Electric Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Phase Single
  • Classification H4
  • Thermal Protection Yes
  • Clutch Yes
  • Control Push Button Control
  • Load Capacity 2 tons
  • Reeving 2
  • Hz 60
  • Voltage 115
  • Lubrication Non-Oxidizing Grease
  • Brake DC
  • Standards ASME B30.16
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Width 6"
  • Min. Between Hooks 24-1/8"
  • Lift Speed 8 fpm
  • Hoist Lift 15 ft.
  • Amps @ Low Volts 10
  • Electric Hoist Item Chain Hoist
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list