Skip Content
CHAIN HOIST 2T 10FT 5/16FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 2T 10FT 5/16FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9288NH
  • Mfr. Model # 9288NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Motor HP 2
  • Number of Speeds 2
  • Item Chain Hoist
  • Phase 3 Phase
  • Includes Rigid Hook and Fabric Chain Container
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Control Push Button Control
  • Hz 60
  • Reeving 2
  • Voltage 575
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Headroom 24-1/8"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 24-1/8"
  • Lift Speed 5 - 16 ft/min

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list