Skip Content
CHAIN HOIST 2T 10FT 5/16FPM 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 2T 10FT 5/16FPM 460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3562NH
  • Mfr. Model # 3562NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 2
  • Number of Speeds 2
  • Phase 3 Phase
  • Thermal Protection Yes
  • Classification H4
  • Reeving 2
  • Control Push Button Control
  • Hz 60
  • Voltage 460
  • Clutch Yes
  • Brake DC
  • Lubrication Grease
  • Standards ASME B30.16
  • Housing Depth 7"
  • Headroom 24-1/8"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Hoist Lift 10 ft.
  • Housing Width 6"
  • Min. Between Hooks 24-1/8"
  • Lift Speed 5 - 16 ft/min

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list