Skip Content
CHAIN HOIST 2T 10FT 2.5/8FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 2T 10FT 2.5/8FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9276NH
  • Mfr. Model # 9276NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Item Chain Hoist
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1
  • Phase 3 Phase
  • Colour Orange
  • Number of Speeds 2
  • Thermal Protection Yes
  • Classification H4
  • Reeving 2
  • Control Push Button Control
  • Clutch Yes
  • Hz 60
  • Lubrication Grease
  • Voltage 575
  • Brake DC
  • Headroom 24-1/8"
  • Standards ASME B30.16
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Hoist Lift 10 ft.
  • Housing Width 6"
  • Housing Length 23"
  • Min. Between Hooks 24-1/8"
  • Lift Speed 2.5 to 8 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list