Skip Content
CHAIN HOIST 2T 10FT 2.5/8FPM 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 2T 10FT 2.5/8FPM 460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3507NH
  • Mfr. Model # 3507NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1
  • Item Chain Hoist
  • Finish Powder Coated
  • Phase 3 Phase
  • Number of Speeds 2
  • Thermal Protection Yes
  • Classification H4
  • Control Push Button Control
  • Clutch Yes
  • Hz 60
  • Reeving 2
  • Voltage 460
  • Lubrication Grease
  • Brake DC
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Headroom 24-1/8"
  • Housing Length 23"
  • Housing Depth 7"
  • Hoist Lift 10 ft.
  • Lift Speed 2.5 - 8 ft/min
  • Housing Width 6"
  • Min. Between Hooks 24-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list