Skip Content
CHAIN HOIST 2 TON 25FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 2 TON 25FT LIFT

VITAL 1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVCH2L25
  • Mfr. Model # VCH2L25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Product Details

Vital chain hoist, 2 ton capacity, 25 foot standard lift, 19 inch head room, load falls 1.

Technical Specs

  • Item Vital Chain Hoist
  • Load Capacity 2 tons
  • Standards ASME B30. 16
  • Hoist Lift 25 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list