Skip Content
CHAIN HOIST 1TN 20FT 16FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1TN 20FT 16FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4225NH
  • Mfr. Model # 4225NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Orange
  • Item Chain Hoist
  • Includes Rigid Hook and Fabric Chain Container
  • Number of Speeds 1
  • Motor HP 1
  • Phase 3 Phase
  • Thermal Protection Yes
  • Clutch Yes
  • Classification H4
  • Control Push Button Control
  • Hz 60
  • Standards ASME B30.16
  • Brake DC
  • Reeving 1
  • Voltage 230/460
  • Control Cord 4 ft. Less Than Specified Lift
  • Lubrication Grease
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Min. Between Hooks 18-9/16"
  • Lift Speed 16 fpm
  • Hoist Lift 20 ft.
  • Amps @ Low Volts 3.0
  • Load Capacity 2000 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list