Skip Content
CHAIN HOIST 1TN 15FT 32FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1TN 15FT 32FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4254NH
  • Mfr. Model # 4254NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 2
  • Classification H4
  • Item Chain Hoist
  • Thermal Protection Yes
  • Phase 3 Phase
  • Number of Speeds 1
  • Control Push Button Control
  • Hz 60
  • Clutch Yes
  • Voltage 230/460
  • Reeving 1
  • Standards ASME B30.16
  • Brake DC
  • Control Cord 4 ft. Less Than Specified Lift
  • Lubrication Grease
  • Headroom 18-9/16"
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 15 ft.
  • Lift Speed 32 ft/min
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list