Skip Content
CHAIN HOIST 1T 20FT 8FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 20FT 8FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3162NH
  • Mfr. Model # 3162NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Orange
  • Number of Speeds 1
  • Item Chain Hoist
  • Motor HP 1/2
  • Phase Single
  • Includes Rigid Hook and Fabric Chain Container
  • Classification H4
  • Thermal Protection Yes
  • Clutch Yes
  • Control Push Button Control
  • Reeving 2
  • Voltage 115
  • Hz 60
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Headroom 19-5/8"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Lift Speed 8 ft/min
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list