Skip Content
CHAIN HOIST 1T 20FT 16FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 1T 20FT 16FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4223NH
  • Mfr. Model # 4223NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Colour Orange
  • Motor HP 1
  • Finish Epoxy Powder Coat
  • Number of Speeds 1
  • Item Electric Chain Hoist
  • Includes Rigid Hook and Fabric Chain Container
  • Phase Single
  • Classification H4
  • Control Push Button Control
  • Clutch Yes
  • Thermal Protection Yes
  • Reeving 1
  • Hz 60
  • Brake DC
  • Voltage 115
  • Lubrication Non-Oxidizing Grease
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Lift Speed 16 fpm
  • Min. Between Hooks 18-9/16"
  • Amps @ Low Volts 10
  • Load Capacity 1 tons
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list