Skip Content
CHAIN HOIST 1T 15FT 8FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 1T 15FT 8FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3161NH
  • Mfr. Model # 3161NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Number of Speeds 1
  • Item Chain Hoist
  • Motor HP 1/2
  • Phase Single
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Control Push Button Control
  • Hz 60
  • Brake DC
  • Reeving 2
  • Voltage 115
  • Headroom 19-5/8"
  • Control Cord 4 ft. Less Than Specified Lift
  • Lubrication Grease
  • Standards ASME B30.16
  • Housing Depth 7"
  • Min. Between Hooks 19-5/8"
  • Housing Width 6"
  • Hoist Lift 15 ft.
  • Lift Speed 8 fpm
  • Housing Length 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list