Skip Content
CHAIN HOIST 1T 10FT 8FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 10FT 8FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9466NH
  • Mfr. Model # 9466NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 1/2
  • Includes Rigid Hook and Fabric Chain Container
  • Number of Speeds 1
  • Phase 3 Phase
  • Thermal Protection Yes
  • Clutch Yes
  • Classification H4
  • Reeving 1
  • Hz 60
  • Control Push Button Control
  • Voltage 575
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Housing Length 23"
  • Control Cord 4 ft. Less Than Specified Lift
  • Headroom 19-5/8"
  • Housing Depth 7"
  • Lift Speed 8 ft/min
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list