CHAIN HOIST 1T 10FT 8FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 10FT 8FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2765NH
  • Mfr. Model # 2765NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Number of Speeds 1
  • Motor HP 1/2
  • Item Chain Hoist
  • Phase 3 Phase
  • Classification H4
  • Thermal Protection Yes
  • Clutch Yes
  • Control Push Button Control
  • Voltage 230/460
  • Reeving 2
  • Hz 60
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Length 23"
  • Hoist Lift 10 ft.
  • Lift Speed 2.5 - 8 ft/min
  • Housing Width 6"
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list