Skip Content
CHAIN HOIST 1T 10FT 8FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 10FT 8FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2762NH
  • Mfr. Model # 2762NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1/2
  • Item Chain Hoist
  • Phase Single
  • Thermal Protection Yes
  • Number of Speeds 1
  • Classification H4
  • Clutch Yes
  • Reeving 2
  • Control Push Button Control
  • Hz 60
  • Brake DC
  • Voltage 115
  • Standards ASME B30.16
  • Lubrication Grease
  • Housing Depth 7"
  • Lift Speed 8 ft/min
  • Hoist Lift 10 ft.
  • Housing Length 23"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Width 6"
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list