Skip Content
CHAIN HOIST 1T 10FT 32FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 10FT 32FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9250NH
  • Mfr. Model # 9250NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Finish Powder Coated
  • Motor HP 2
  • Number of Speeds 1
  • Phase 3 Phase
  • Thermal Protection Yes
  • Clutch Yes
  • Control Push Button Control
  • Classification H4
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Headroom 18-9/16"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Hoist Lift 10 ft.
  • Housing Depth 7"
  • Housing Width 6"
  • Lift Speed 32 ft/min
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list