Skip Content
CHAIN HOIST 1T 10FT 32FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 10FT 32FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3555NH
  • Mfr. Model # 3555NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Number of Speeds 1
  • Thermal Protection Yes
  • Phase 3 Phase
  • Colour Orange
  • Motor HP 2
  • Classification H4
  • Clutch Yes
  • Hz 60
  • Reeving 1
  • Control Push Button Control
  • Brake DC
  • Voltage 230/460
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Headroom 18-9/16"
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 18-9/16"
  • Lift Speed 5 - 16 ft/min

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list