Skip Content
CHAIN HOIST 1T 10FT 2.5/8FPM 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 10FT 2.5/8FPM 460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2768NH
  • Mfr. Model # 2768NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Motor HP 1/2
  • Item Chain Hoist
  • Number of Speeds 2
  • Phase 3 Phase
  • Classification H4
  • Thermal Protection Yes
  • Clutch Yes
  • Reeving 2
  • Control Push Button Control
  • Hz 60
  • Brake DC
  • Voltage 460
  • Lubrication Grease
  • Standards ASME B30.16
  • Headroom 19-5/8"
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Width 6"
  • Housing Length 23"
  • Hoist Lift 10 ft.
  • Lift Speed 32 ft/min
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list