Skip Content
CHAIN HOIST 1T 10FT 2.5/8FPM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1T 10FT 2.5/8FPM 230V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2767NH
  • Mfr. Model # 2767NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Item Chain Hoist
  • Number of Speeds 2
  • Thermal Protection Yes
  • Motor HP 1/2
  • Phase 3 Phase
  • Classification H4
  • Clutch Yes
  • Control Push Button Control
  • Hz 60
  • Reeving 2
  • Voltage 230
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Housing Depth 7"
  • Housing Length 23"
  • Control Cord 4 ft. Less Than Specified Lift
  • Headroom 19-5/8"
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Lift Speed 2.5 - 8 ft/min
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List