Skip Content
CHAIN HOIST 1/8T 20FT 60FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/8T 20FT 60FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3112NH
  • Mfr. Model # 3112NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Item Chain Hoist
  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1/2
  • Finish Powder Coated
  • Number of Speeds 1
  • Phase Single
  • Thermal Protection Yes
  • Clutch Yes
  • Classification H4
  • Hz 60
  • Control Push Button Control
  • Brake DC
  • Reeving 1
  • Voltage 115
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Headroom 16-1/4"
  • Min. Between Hooks 16-1/4"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Lift Speed 60 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list