Skip Content
CHAIN HOIST 1/8T 20FT 32FPM230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/8T 20FT 32FPM230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3104NH
  • Mfr. Model # 3104NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Includes Rigid Hook and Fabric Chain Container
  • Colour Orange
  • Finish Powder Coated
  • Item Chain Hoist
  • Number of Speeds 1
  • Thermal Protection Yes
  • Motor HP 1/4
  • Phase 3 Phase
  • Classification H4
  • Control Push Button Control
  • Reeving 1
  • Clutch Yes
  • Hz 60
  • Voltage 230/460
  • Standards ASME B30.16
  • Brake DC
  • Lubrication Grease
  • Housing Depth 7"
  • Headroom 16-1/4"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Lift Speed 32 ft/min
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list