Skip Content
CHAIN HOIST 1/8T 10FT 60FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/8T 10FT 60FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9376NH
  • Mfr. Model # 9376NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Number of Speeds 1
  • Motor HP 1/2
  • Item Chain Hoist
  • Phase 3 Phase
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Control Push Button Control
  • Reeving 1
  • Hz 60
  • Voltage 575
  • Brake DC
  • Headroom 16-1/4"
  • Standards ASME B30.16
  • Lubrication Grease
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Width 6"
  • Lift Speed 60 fpm
  • Hoist Lift 10 ft.
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list