CHAIN HOIST 1/8T 10FT 60FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/8T 10FT 60FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2712NH
  • Mfr. Model # 2712NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Includes Rigid Hook and Fabric Chain Container
  • Colour Orange
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 1/2
  • Number of Speeds 1
  • Phase Single
  • Classification H4
  • Thermal Protection Yes
  • Clutch Yes
  • Reeving 1
  • Voltage 115
  • Control Push Button Control
  • Standards ASME B30.16
  • Brake DC
  • Hz 60
  • Lubrication Grease
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Control Cord 4 ft. Less Than Specified Lift
  • Hoist Lift 10 ft.
  • Lift Speed 60 fpm
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list