Skip Content
CHAIN HOIST 1/8T 10FT 32FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 1/8T 10FT 32FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2702NH
  • Mfr. Model # 2702NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Colour Orange
  • Finish Epoxy Powder Coat
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1/4
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Hz 60
  • Phase Single
  • Control Push Button Control
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Reeving 1
  • Voltage 115
  • Brake DC
  • Lubrication Non-Oxidizing Grease
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Lift Speed 32 fpm
  • Min. Between Hooks 16-1/4"
  • Load Capacity 1/8 tons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list