Skip Content
CHAIN HOIST 1/8T 10FT 20/60FPM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/8T 10FT 20/60FPM 230V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2717NH
  • Mfr. Model # 2717NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Number of Speeds 2
  • Motor HP 1/2
  • Thermal Protection Yes
  • Phase 3 Phase
  • Classification H4
  • Control Push Button Control
  • Clutch Yes
  • Hz 60
  • Brake DC
  • Voltage 230
  • Reeving 1
  • Standards ASME B30.16
  • Lubrication Grease
  • Headroom 16-1/4"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Lift Speed 20 - 60 ft/min
  • Hoist Lift 10 ft.
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list