Skip Content
CHAIN HOIST 1/8T 10FT 10/32FPM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/8T 10FT 10/32FPM 230V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2707NH
  • Mfr. Model # 2707NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Number of Speeds 2
  • Phase 3 Phase
  • Classification H4
  • Motor HP 1/4
  • Thermal Protection Yes
  • Clutch Yes
  • Control Push Button Control
  • Hz 60
  • Voltage 230
  • Standards ASME B30.16
  • Brake DC
  • Reeving 1
  • Lubrication Grease
  • Housing Length 23"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Headroom 16-1/4"
  • Lift Speed 10 - 32 ft/min
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List