CHAIN HOIST 1/4T 20FT 32FPM230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/4T 20FT 32FPM230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3134NH
  • Mfr. Model # 3134NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Item Chain Hoist
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1/2
  • Number of Speeds 1
  • Phase 3 Phase
  • Thermal Protection Yes
  • Clutch Yes
  • Control Push Button Control
  • Reeving 1
  • Hz 60
  • Classification H4
  • Brake DC
  • Voltage 230/460
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Housing Width 6"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 16-1/4"
  • Lift Speed 32 ft/min

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list