Skip Content
CHAIN HOIST 1/4T 15FT 32FPM230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/4T 15FT 32FPM230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3133NH
  • Mfr. Model # 3133NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Motor HP 1/2
  • Phase 3 Phase
  • Thermal Protection Yes
  • Number of Speeds 1
  • Classification H4
  • Control Push Button Control
  • Clutch Yes
  • Hz 60
  • Lubrication Grease
  • Voltage 230/460
  • Reeving 1
  • Brake DC
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Headroom 16-1/4"
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Min. Between Hooks 16-1/4"
  • Hoist Lift 15 ft.
  • Lift Speed 32 ft/min

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list