Skip Content
CHAIN HOIST 1/4T 15FT 32FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/4T 15FT 32FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3131NH
  • Mfr. Model # 3131NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Colour Orange
  • Item Chain Hoist
  • Motor HP 1/2
  • Number of Speeds 1
  • Phase Single
  • Thermal Protection Yes
  • Classification H4
  • Control Push Button Control
  • Clutch Yes
  • Hz 60
  • Reeving 1
  • Voltage 115
  • Brake DC
  • Lubrication Grease
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Headroom 16-1/4"
  • Housing Depth 7"
  • Hoist Lift 15 ft.
  • Housing Width 6"
  • Lift Speed 32 ft/min
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List