Skip Content
CHAIN HOIST 1/4T 15FT 16FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 1/4T 15FT 16FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3121NH
  • Mfr. Model # 3121NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1867
  • Shipping Weight 61.0 lbs

Technical Specs

  • Colour Orange
  • Finish Epoxy Powder Coat
  • Includes Rigid Hook and Fabric Chain Container
  • Item Electric Chain Hoist
  • Motor HP 1/4
  • Number of Speeds 1
  • Phase Single
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Hz 60
  • Control Push Button Control
  • Reeving 1
  • Load Capacity 1/4 tons
  • Voltage 115-1-60
  • Brake DC
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Lubrication Non-Oxidizing Grease
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 15 ft.
  • Lift Speed 16 fpm
  • Min. Between Hooks 16-1/4"
  • Amps @ Low Volts 6.4
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list