Skip Content
CHAIN HOIST 1/4T 10FT 32FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/4T 10FT 32FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9412NH
  • Mfr. Model # 9412NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Orange
  • Number of Speeds 1
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1/2
  • Item Chain Hoist
  • Thermal Protection Yes
  • Phase 3 Phase
  • Classification H4
  • Control Push Button Control
  • Clutch Yes
  • Hz 60
  • Voltage 575
  • Reeving 1
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Housing Depth 7"
  • Housing Length 23"
  • Headroom 16-1/4"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Lift Speed 32 ft/min
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list