Skip Content
CHAIN HOIST 1/4T 10FT 16FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/4T 10FT 16FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9394NH
  • Mfr. Model # 9394NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Item Chain Hoist
  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Phase 3 Phase
  • Motor HP 1/4
  • Number of Speeds 1
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Hz 60
  • Control Push Button Control
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Headroom 16-1/4"
  • Lubrication Grease
  • Standards ASME B30.16
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Lift Speed 16 ft/min
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List