CHAIN HOIST 1/4T 10FT 10/32FPM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/4T 10FT 10/32FPM 230V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2737NH
  • Mfr. Model # 2737NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Item Chain Hoist
  • Motor HP 1/2
  • Number of Speeds 2
  • Phase 3 Phase
  • Thermal Protection Yes
  • Control Push Button Control
  • Classification H4
  • Clutch Yes
  • Hz 60
  • Reeving 1
  • Voltage 230
  • Brake DC
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Width 6"
  • Housing Length 23"
  • Housing Depth 7"
  • Hoist Lift 10 ft.
  • Lift Speed 10 - 32 ft/min
  • Min. Between Hooks 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list