CHAIN HOIST 1/2T 20FT 8FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 20FT 8FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3144NH
  • Mfr. Model # 3144NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Includes Rigid Hook and Fabric Chain Container
  • Number of Speeds 1
  • Item Chain Hoist
  • Motor HP 1/4
  • Phase 3 Phase
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Control Push Button Control
  • Hz 60
  • Reeving 2
  • Brake DC
  • Voltage 230/460
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Hoist Lift 20 ft.
  • Housing Width 6"
  • Lift Speed 8 ft/min
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list