!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIN HOIST 1/2T 20FT 8FPM 115V

CHAIN HOIST 1/2T 20FT 8FPM 115V

CM

CHAIN HOIST 1/2T 20FT 8FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN HOIST 1/2T 20FT 8FPM 115V

CHAIN HOIST 1/2T 20FT 8FPM 115V

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMK3142NH
  • Mfr. Model # 3142NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Hoist Lift 20 ft
  • Number of Speeds 1
  • Motor HP 1/4
  • Phase Single
  • Housing Depth 7"
  • Housing Width 6"
  • Brake DC
  • Control Push Button Control
  • Colour Orange
  • Hz 60
  • Thermal Protection Yes
  • Includes Rigid Hook and Fabric Chain Container
  • Classification H4
  • Lift Speed 8 FPM
  • Voltage 115
  • Min. Between Hooks 19 5/8 in
  • Housing Length 23"
  • Reeving 2
  • Clutch Yes
  • Control Cord 4 ft Less Than Specified Lift
  • Finish Powder Coated
  • Lubrication Grease
  • Standards ASME B30.16

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list