Skip Content
CHAIN HOIST 1/2T 15FT 32FPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 15FT 32FPM 115V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4212NH
  • Mfr. Model # 4212NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 1
  • Number of Speeds 1
  • Phase Single
  • Thermal Protection Yes
  • Clutch Yes
  • Classification H4
  • Control Push Button Control
  • Reeving 1
  • Hz 60
  • Brake DC
  • Voltage 115
  • Standards ASME B30.16
  • Lubrication Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Headroom 18-9/16"
  • Housing Length 23"
  • Housing Width 6"
  • Lift Speed 32 ft/min
  • Hoist Lift 15 ft.
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list