Skip Content
CHAIN HOIST 1/2T 10FT 8FPM 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 10FT 8FPM 230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2745NH
  • Mfr. Model # 2745NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Colour Orange
  • Item Chain Hoist
  • Finish Powder Coated
  • Number of Speeds 1
  • Motor HP 1/4
  • Phase 3 Phase
  • Includes Rigid Hook and Fabric Chain Container
  • Thermal Protection Yes
  • Classification H4
  • Clutch Yes
  • Hz 60
  • Control Push Button Control
  • Reeving 2
  • Voltage 230/460
  • Brake DC
  • Lubrication Grease
  • Standards ASME B30.16
  • Headroom 19-5/8"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Depth 7"
  • Hoist Lift 10 ft.
  • Housing Width 6"
  • Lift Speed 2.5 - 8 ft/min
  • Min. Between Hooks 19-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list