Skip Content
CHAIN HOIST 1/2T 10FT 64FPM 575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 10FT 64FPM 575V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9220NH
  • Mfr. Model # 9220NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Item Chain Hoist
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 2
  • Number of Speeds 1
  • Phase 3 Phase
  • Clutch Yes
  • Thermal Protection Yes
  • Control Push Button Control
  • Hz 60
  • Classification H4
  • Reeving 1
  • Voltage 575
  • Lubrication Grease
  • Standards ASME B30.16
  • Brake DC
  • Housing Depth 7"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Length 23"
  • Housing Width 6"
  • Lift Speed 64 ft/min
  • Hoist Lift 10 ft.
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list