Skip Content
CHAIN HOIST 1/2T 10FT 21/64FPM 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 10FT 21/64FPM 460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3550NH
  • Mfr. Model # 3550NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 2
  • Includes Rigid Hook and Fabric Chain Container
  • Number of Speeds 2
  • Clutch Yes
  • Control Push Button Control
  • Thermal Protection Yes
  • Phase 3 Phase
  • Hz 60
  • Classification H4
  • Reeving 1
  • Standards ASME B30.16
  • Brake DC
  • Voltage 460
  • Lubrication Grease
  • Headroom 18-9/16"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Length 23"
  • Housing Width 6"
  • Hoist Lift 10 ft.
  • Lift Speed 21 - 64 ft/min
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list