Skip Content
CHAIN HOIST 1/2T 10FT 21/64FPM 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN HOIST 1/2T 10FT 21/64FPM 230V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK3549NH
  • Mfr. Model # 3549NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Colour Orange
  • Includes Rigid Hook and Fabric Chain Container
  • Finish Powder Coated
  • Item Chain Hoist
  • Motor HP 2
  • Number of Speeds 2
  • Thermal Protection Yes
  • Phase 3 Phase
  • Clutch Yes
  • Classification H4
  • Control Push Button Control
  • Hz 60
  • Reeving 1
  • Voltage 230
  • Standards ASME B30.16
  • Lubrication Grease
  • Brake DC
  • Headroom 18-9/16"
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Width 6"
  • Lift Speed 21 - 64 ft/min
  • Housing Length 23"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 18-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list