Skip Content
CHAIN HOIST 1/2T 10FT 16FPM230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN HOIST 1/2T 10FT 16FPM230/460V

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK2755NH
  • Mfr. Model # 2755NH
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Orange
  • Finish Epoxy Powder Coat
  • Includes Rigid Hook and Fabric Chain Container
  • Motor HP 1/2
  • Item Electric Chain Hoist
  • Number of Speeds 1
  • Phase 3
  • Thermal Protection Yes
  • Classification H4
  • Control Push Button Control
  • Hz 60
  • Clutch Yes
  • Voltage 230/460
  • Brake DC
  • Reeving 1
  • Standards ASME B30.16
  • Lubrication Non-Oxidizing Grease
  • Control Cord 4 ft. Less Than Specified Lift
  • Housing Depth 7"
  • Housing Width 6"
  • Lift Speed 5 to 16 fpm
  • Min. Between Hooks 16-1/4"
  • Housing Length 23"
  • Hoist Lift 10 ft.
  • Amps @ Low Volts 1.8
  • Load Capacity 1/2 tons
  • Hoist Mount Hook Mounted - No Trolley
  • Electric Hoist Item Chain Hoist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list